
Shop VESTIL
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Aluminum Service Cart, 3 Shelves, 22x36, Aluminum, 660 lb Load Capacity, 3 Shelves, 21.9375" W
Mfr # SCA3-2236
Zoro # G5043188
product price:Â $580.99
/eaKey Features
Overall Width
21.9375"
Material
Aluminum
Color
Silver
Load Capacity
660 lb
Wheel Type
4" x 2" Mold-On Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCA3-2236
Zoro #
G5043188
UPC #
691215035064
Country of Origin
United States
Dimensions
Overall Width
21.9375"
Wheel Diameter
4"
Platform Length
38.3125"
Shelf Length
36-1/16 in
Top Shelf Height
41-3/4"
Shelf Width
21-11/16"
Caster Wheel Width
2"
Details
Material
Aluminum
Color
Silver
Load Capacity
660 lb
Item
Aluminum Service Cart,3 Shelves,22x36
Wheel Type
4" x 2" Mold-On Rubber
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel with Brake
Utility Cart Item
Service Cart
Utility Cart Shelf Style
Lipped
Includes
(1) Aluminum Service Cart 3 Shelves
Wheel Material
Mold on Rubber
Features
Features a lip turned up on all shelves to prevent items from sliding off
Application
All welded service cart, made of aluminum is ideal for transporting parts and boxes
Assembled
No
Description
Aluminum Service Cart,3 Shelves,22x36
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.