This item is Discontinued.

Vestil Aluminum Sign, 10-1/2" H, 14-1/2" W, Rectangle, English, SI-W-60-C-AL-063 SI-W-60-C-AL-063

Aluminum Sign, 10-1/2" H, 14-1/2" W, Rectangle, English, SI-W-60-C-AL-063 (Discontinued)

  • Mfr # SI-W-60-C-AL-063
  • Zoro # G2204367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-W-60-C-AL-063
Zoro #
G2204367
UPC #
691215195355
Country of Origin
United States

Dimensions

Width
14-1/2"
Height
10-1/2"

Details

Item
Aluminum Sign
Header
Warning
Legend
Gasoline
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Background Color
Black/Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Subject Matter
Gasoline
Double-Sided
No

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.