This item is Discontinued.

Vestil Aluminum Sign, 10-1/2" W, 7-1/2" H, English, Aluminum, White SI-N-05-A-AL-063

This item is Discontinued.

Vestil

Aluminum Sign, 10-1/2" W, 7-1/2" H, English, Aluminum, White (Discontinued)

Mfr # SI-N-05-A-AL-063
Zoro # G2166810
UPC # 691215136761
Country of Origin United States
Category Parking Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SI-N-05-A-AL-063
Zoro #
G2166810
UPC #
691215136761
Country of Origin
United States

Dimensions

Width
10-1/2"
Height
7-1/2"

Details

Item
Aluminum Sign
Header
Notice
Legend
No Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Sign Subject Matter
No Parking
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.