This item is Discontinued.

This item is Discontinued.
Aluminum Sign, 12-1/2" H, 18-1/2" W, Aluminum, Rectangle, English, SI-C-33-D-AL-063 (Discontinued)
Mfr #
SI-C-33-D-AL-063
Zoro #
G2940520
UPC # 691215208314
Country of Origin United States
Category Security & Access Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SI-C-33-D-AL-063
Zoro #
G2940520
UPC #
691215208314
Country of Origin
United States
Dimensions
Width
18-1/2"
Height
12-1/2"
Details
Item
Aluminum Sign
Header
Caution
Legend
Keep Closed
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Sign Legend Text Color
Black
Double-Sided
No
Sign Subject Matter
Keep Closed
Header Background Color
Black
Header Legend Color
Yellow
Description
Sign,Caution,18.5x12.5 In.,Aluminum,.063
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.