This item is Discontinued.

Vestil Sign, Caution, 18.5x12.5", Aluminum, .040, SI-C-22-D-AL-040 SI-C-22-D-AL-040

Sign, Caution, 18.5x12.5", Aluminum, .040, SI-C-22-D-AL-040 (Discontinued)

  • Mfr # SI-C-22-D-AL-040
  • Zoro # G2144042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-C-22-D-AL-040
Zoro #
G2144042
UPC #
691215205009
Country of Origin
United States

Dimensions

Height
12-1/2"
Width
18-1/2"

Details

Item
Aluminum Sign
Legend
Wet Paint
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Includes
Installation Hardware
Sign Subject Matter
Wet Paint
Printed Language
English
Header Background Color
Black
Sign Background Color
Yellow
Header Legend Color
Yellow
Sign Legend Text Color
Black
Header
Caution

Description

Sign,Caution,18.5x12.5 In.,Aluminum,.040

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.