This item is Discontinued.

Vestil Aluminum Sign, 12-1/2" Height, 18-1/2" Width, Aluminum, Rectangle, Spanish SI-D-63-D-AL-063-S

Aluminum Sign, 12-1/2" Height, 18-1/2" Width, Aluminum, Rectangle, Spanish (Discontinued)

  • Mfr # SI-D-63-D-AL-063-S
  • Zoro # G0690740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-D-63-D-AL-063-S
Zoro #
G0690740
UPC #
691215275309
Country of Origin
United States

Dimensions

Width
18-1/2"
Height
12-1/2"

Details

Item
Aluminum Sign
Header
Danger
Legend
Peligro De Caída
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Header Background Color
Black/Red
Sign Subject Matter
Peligro De Caída

Description

SIGN-DANGER-63 18.5X12.5 ALUMINUM .063

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.