This item is Discontinued.

Vestil Aluminum Sign, 14-1/2" H, 20-1/2" W, Aluminum, Rectangle, SI-W-14-E-AL-063 SI-W-14-E-AL-063

Aluminum Sign, 14-1/2" H, 20-1/2" W, Aluminum, Rectangle, SI-W-14-E-AL-063 (Discontinued)

  • Mfr # SI-W-14-E-AL-063
  • Zoro # G2190708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-W-14-E-AL-063
Zoro #
G2190708
UPC #
691215181679
Country of Origin
United States

Dimensions

Width
20-1/2"
Height
14-1/2"

Details

Item
Aluminum Sign
Header
Warning
Legend
X-Ray In Use
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Background Color
Black/Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Double-Sided
No
Sign Subject Matter
X-Ray In Use

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.