Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Aluminum Sign, 14-1/2" Height, 20-1/2" Width, Aluminum, Rectangle, Spanish SI-C-77-E-AL-040-S

Aluminum Sign, 14-1/2" Height, 20-1/2" Width, Aluminum, Rectangle, Spanish (Discontinued)

  • Mfr # SI-C-77-E-AL-040-S
  • Zoro # G0652091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-C-77-E-AL-040-S
Zoro #
G0652091
UPC #
691215255523
Country of Origin
United States

Dimensions

Width
20-1/2"
Height
14-1/2"

Details

Item
Aluminum Sign
Header
Caution
Legend
Baterias Usadas
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Subject Matter
Baterías Usadas
Double-Sided
No

Description

SIGN-CAUTION-77 20.5X14.5 ALUMINUM .040

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.