This item is Discontinued.

Vestil Aluminum Sign, 7-1/2" H, 10-1/2" W, Aluminum, Rectangle, English, SI-C-07-A-AL-063 SI-C-07-A-AL-063

Aluminum Sign, 7-1/2" H, 10-1/2" W, Aluminum, Rectangle, English, SI-C-07-A-AL-063 (Discontinued)

  • Mfr # SI-C-07-A-AL-063
  • Zoro # G2139389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-C-07-A-AL-063
Zoro #
G2139389
UPC #
691215200332
Country of Origin
United States

Dimensions

Width
10-1/2"
Height
7-1/2"

Details

Item
Aluminum Sign
Header
Caution
Legend
Unauthorized Personnel Keep Out
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Double-Sided
No
Sign Legend Text Color
Black
Sign Subject Matter
Unauthorized Personnel Keep Out
Header Background Color
Black
Header Legend Color
Yellow

Description

Sign,Caution,10.5x7.5 In.,Aluminum,.063

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.