
Aluminum Sign, Aluminum, Rectangle, Spanish
Mfr # SI-N-64-A-AL-040-S
Zoro # G0660175
product price: $14.99
/eaKey Features
Header
Notice
Legend
Personas No Autorizadas Deben De Permanecer Fuera
Width
10-1/2"
Height
7-1/2"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI-N-64-A-AL-040-S
Zoro #
G0660175
UPC #
691215296502
Country of Origin
United States
Dimensions
Width
10-1/2"
Height
7-1/2"
Details
Item
Aluminum Sign
Header
Notice
Legend
Personas No Autorizadas Deben De Permanecer Fuera
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Sign Subject Matter
Personas No Autorizadas Deben De Permanecer Fuera
Header Legend Color
White
Sign Legend Text Color
Black
Header Background Color
Blue
Double-Sided
No
Description
Sign-Notice-64,10.5x7.5,Aluminum,.040
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.