Zoro Homepage

Tool Box, Casters, Silver, Aluminum, 48 in W x 36 in D

  • Mfr # APTS-3648-CF

  • Zoro # G1739497


product price: $1,213.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Aluminum
Includes
Aluminum Tool Box, Casters/Forks, 36 x 48
Features
Casters/Fork
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-3648-CF
Zoro #
G1739497
UPC #
691215107693
Country of Origin
United States

Dimensions

Width
48 in
Depth
36 in
Height
44.75
Overall Height
44.75
Overall Width
49.25
Overall Length
25.875
Caster Size (In.)
5 x 2
Length
25.875

Details

Item
Tool Box, Casters
Color
Silver
Material
Aluminum
Includes
Aluminum Tool Box, Casters/Forks, 36 x 48
Features
Casters/Fork
For Use With
Secure your tools and other belongings from theft with our Portable Tool Boxes.
Number of Trays
1
Storage Capacity
2500
Caster Type
(2) Swivel (2) Rigid
Tool Storage Type Included
Chests
Number of Shelves
1

Description

Aluminum Tool Box,Casters/Forks,36 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.