Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Treadplate Corner Guard, 48"

  • Mfr # TPCG-48

  • Zoro # G5042847


product price: $53.89
/ea

Key Features

Material
Non-Marking Diamond Treadplate
Overall Width
3 1/8 in
Features
For Indoor or Outdoor Use
Color
Silver
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPCG-48
Zoro #
G5042847
UPC #
691215112536
Country of Origin
United States

Dimensions

Overall Width
3 1/8 in
Overall Height
48 in
Width
3.125
Height
48
Length
3.125

Details

Item
Door Edge Guard
Material
Non-Marking Diamond Treadplate
Features
For Indoor or Outdoor Use
Color
Silver
Includes Hardware
Hardware Not Included

Description

Door Edge Guard, Gray, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.