Zoro Homepage

Aluminum Treadplate Platform Truck Single Handle 24 x 48

  • Mfr # ATP-C-2448

  • Zoro # G4996111


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39.25
Overall Length
48
Overall Width
24 in.
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATP-C-2448
Zoro #
G4996111
UPC #
691215113014
Country of Origin
China

Dimensions

Overall Height
39.25
Overall Length
48
Overall Width
24 in.
Platform Length
48"; 48"

Details

Material
Aluminum
Color
Silver
Load Capacity
3600 lb
Item
Alum Tread Plate Platform Truck,24x48
Assembled
No
Caster Wheel Material
Poly-on-Poly
Includes
Includes Handle, (2) Rigid Casters, and (2) Swivel Casters
Features
Rounded-edge platform protects walls from damage during transit. Includes one removable high-polished steel handle. Ideal for commercial and warehouse areas. Constructed of all welded aluminum

Description

Alum Tread Plate Platform Truck,24x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.