Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Treadplate Platform Truck Single Handle 30 x 60

  • Mfr # ATP-C-3060

  • Zoro # G4996050


product price: $662.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
39.25
Overall Length
60
Overall Width
30 in.
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATP-C-3060
Zoro #
G4996050
UPC #
691215113045
Country of Origin
China

Dimensions

Overall Height
39.25
Overall Length
60
Overall Width
30 in.
Platform Length
60"; 60"

Details

Material
Aluminum
Color
Silver
Load Capacity
3600 lb
Item
Alum Tread Plate Platform Truck,30x60
Assembled
No
Includes
Includes Handle, (2) Rigid Casters, and (2) Swivel Casters
Caster Wheel Material
Poly-on-Poly
Features
Rounded-edge platform protects walls from damage during transit. Includes one removable high-polished steel handle. Ideal for commercial and warehouse areas. Constructed of all welded aluminum

Description

Alum Tread Plate Platform Truck,30x60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.