Aluminum Truck Dockboard W/ Steel Curb

  • Mfr # TAS-10-7272

  • Zoro # G5218346


product price: $3,160.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Aluminum Truck Dockboards with Steel Safety Curbs
Load Capacity
10,000 lb.
Overall Length
72 in.
Overall Height
19 in.
Overall Width
72 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS-10-7272
Zoro #
G5218346
UPC #
691215039383
Country of Origin
United States

Dimensions

Overall Length
72 in.
Overall Height
19 in.
Overall Width
72 in.
Thickness
3/8 in.
Usable Width
68-1/2 in.
Size
72 x 72 x 19
Overall Depth
72 in.

Details

Item
Aluminum Truck Dockboard W/ Steel Curb
Dock Shelter Item
Aluminum Truck Dockboards with Steel Safety Curbs
Load Capacity
10,000 lb.
Material
Aluminum
Includes
(2) Safety curbs and (2) Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Aluminum Truck Dockboard W/ Steel Curb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.