Aluminum Truck Dockboard W/ Steel Curb

  • Mfr # TAS-15-6072

  • Zoro # G5218398


product price:  $1,615.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Aluminum Truck Dockboards with Steel Safety Curbs
Load Capacity
15,000 lb.
Overall Length
72 in.
Overall Height
18-11/16 in.
Overall Width
60 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAS-15-6072
Zoro #
G5218398
UPC #
691215039468
Country of Origin
United States

Dimensions

Overall Length
72 in.
Overall Height
18-11/16 in.
Overall Width
60 in.
Thickness
1/2 in.
Usable Width
56-1/4 in.
Size
72 x 60 x 18.6875
Overall Depth
72 in.

Details

Item
Aluminum Truck Dockboard W/ Steel Curb
Dock Shelter Item
Aluminum Truck Dockboards with Steel Safety Curbs
Load Capacity
15,000 lb.
Material
Aluminum
Includes
(2) Safety curbs and (2) Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Aluminum Truck Dockboard W/ Steel Curb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.