Aluminum Truck Dockboard W/ Steel Curb

  • Mfr # TAS-20-7272

  • Zoro # G5218529


product price: $3,521.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Truck Dockboards with Steel Safety Curbs
Load Capacity
20,000 lb.
Overall Length
72 in.
Overall Height
18-7/8 in.
Overall Width
72 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS-20-7272
Zoro #
G5218529
UPC #
691215039581
Country of Origin
United States

Dimensions

Overall Length
72 in.
Overall Height
18-7/8 in.
Overall Width
72 in.
Usable Width
68-1/4 in.
Thickness
3/4 in.
Size
72 x 72 x 18.875
Overall Depth
72 in.

Details

Item
Aluminum Truck Dockboard W/ Steel Curb
Dock Shelter Item
Aluminum Truck Dockboards with Steel Safety Curbs
Load Capacity
20,000 lb.
Material
Aluminum
Includes
(2) Safety curbs and (2) Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Aluminum Truck Dockboard W/ Steel Curb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.