Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Walk Ramp

  • Mfr # AWR-28-16B

  • Zoro # G0985139


product price: $1,063.99
/ea
Item requires special delivery charges. A $670.00 per item surcharge will be applied.

Key Features

Load Capacity
1000
Overall Length
194.625
Overall Width
28
Material
Aluminum
Net Weight
146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-28-16B
Zoro #
G0985139
UPC #
691215003520
Country of Origin
United States

Dimensions

Overall Length
194.625
Overall Width
28
Overall Height
64 in

Details

Item
Aluminum Walk Ramp
Load Capacity
1000
Material
Aluminum
Net Weight
146

Description

Aluminum Walk Ramp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.