Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Walk Ramp

  • Mfr # AWR-28-7A

  • Zoro # G0985175


product price: $612.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2800
Overall Length
84
Overall Width
28
Net Weight
76
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-28-7A
Zoro #
G0985175
UPC #
691215003551
Country of Origin
United States

Dimensions

Overall Length
84
Overall Width
28
Overall Height
25 in

Details

Item
Aluminum Walk Ramp
Load Capacity
2800
Net Weight
76
Material
Aluminum

Description

Aluminum Walk Ramp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.