Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Walk Ramp

  • Mfr # AWR-38-12B

  • Zoro # G0985671


product price: $1,080.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1900
Overall Length
146.3125
Overall Width
38
Material
Aluminum
Net Weight
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-38-12B
Zoro #
G0985671
UPC #
691215003643
Country of Origin
United States

Dimensions

Overall Length
146.3125
Overall Width
38
Overall Height
48 in

Details

Item
Aluminum Walk Ramp
Load Capacity
1900
Material
Aluminum
Net Weight
140

Description

Aluminum Walk Ramp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.