Aluminum Walk Ramp
Mfr # AWR-38-7A
Zoro # G0985166
product price: $763.99
/eaKey Features
Load Capacity
2800
Overall Length
84
Overall Width
38
Net Weight
95
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWR-38-7A
Zoro #
G0985166
UPC #
691215003711
Country of Origin
United States
Dimensions
Overall Length
84
Overall Width
38
Overall Height
25 in
Details
Item
Aluminum Walk Ramp
Load Capacity
2800
Net Weight
95
Material
Aluminum
Description
Aluminum Walk Ramp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.