Zoro Homepage

Aluminum Walk Ramp

  • Mfr # AWR-38-7B

  • Zoro # G0985507


product price: $720.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Load Capacity
2800
Overall Length
87.3125
Overall Width
38
Net Weight
87
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-38-7B
Zoro #
G0985507
UPC #
691215003728
Country of Origin
United States

Dimensions

Overall Length
87.3125
Overall Width
38
Overall Height
27 in

Details

Item
Aluminum Walk Ramp
Load Capacity
2800
Net Weight
87
Material
Aluminum

Description

Aluminum Walk Ramp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.