Zoro Homepage

Aluminum Walk Ramp

  • Mfr # AWR-38-8B

  • Zoro # G0985297


product price: $849.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
2500
Overall Length
99.25
Overall Width
38
Material
Aluminum
Net Weight
99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-38-8B
Zoro #
G0985297
UPC #
691215003742
Country of Origin
United States

Dimensions

Overall Length
99.25
Overall Width
38
Overall Height
31 in

Details

Item
Aluminum Walk Ramp
Load Capacity
2500
Material
Aluminum
Net Weight
99

Description

Aluminum Walk Ramp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.