Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Wheel Chock w/Flag

  • Mfr # CWS-13

  • Zoro # G1741859


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Width
40.125
Height
20.25
Includes
D-Ring
Material
Aluminum
Depth
11.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWS-13
Zoro #
G1741859
UPC #
691215011815
Country of Origin
United States

Dimensions

Width
40.125
Height
20.25
Depth
11.875
Overall Width
42 1/4 in
Overall Height
20 1/4 in
Overall Length
11 7/8 in

Details

Item
Aluminum Wheel Chock w/Flag
Includes
D-Ring
Material
Aluminum
Color
Yellow
Base Tread Type
Serrated
Number of Chocks
1
Includes Eye Bolt
Eye Bolt Not Included
Includes Sign
Sign Included
Includes Chain/Rope
Chain/Rope Not Included
Sign Text
CHOCK YOUR WHEELS
Handle Type
Standard
Includes Handle
Handle Included

Description

Wheel Chock, Silver, Yellow, Includes D-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.