Zoro Homepage

Aluminum Wheel Chock w/Hand Grip

  • Mfr # EALUM-7-HNDG

  • Zoro # G1745401


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Width
7 in.
Height
8
Material
Aluminum
Depth
13-1/16 in.
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EALUM-7-HNDG
Zoro #
G1745401
UPC #
691215016421
Country of Origin
United States

Dimensions

Width
7 in.
Height
8
Depth
13-1/16 in.
Dimensions
13.0625 x 7 x 8
Channel Width
7 in.
Length
13-1/16 in.

Details

Item
Aluminum Wheel Chock w/Hand Grip
Material
Aluminum
Color
Silver
Wheel Chock Accessory Item
Wheel Chock with Hand Grip
Application
Ideal for the main.tenance and in.dustrial facilities

Description

Aluminum Wheel Chock w/Hand Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.