Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Wheel Chock With Handle & Sign

  • Mfr # EALUM-7-HS

  • Zoro # G0594100


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
21.1875
Height
37.5625
Includes
Handle
Material
Aluminum
Depth
11.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EALUM-7-HS
Zoro #
G0594100
UPC #
691215016438
Country of Origin
United States

Dimensions

Width
21.1875
Height
37.5625
Depth
11.875
Overall Length
7 3/4 in
Overall Width
20 3/4 in
Compatible Wheel Diameter - Maximum
30 in
Overall Height
37 1/8 in

Details

Item
Aluminum Wheel Chock With Handle & Sign
Includes
Handle
Material
Aluminum
Color
Silver/Yellow
Application
Commercial Vehicles
Includes Eye Bolt
Eye Bolt Not Included
Includes Handle
Handle Included
Includes Sign
Sign Included
Includes Chain/Rope
Chain/Rope Not Included
Base Tread Type
Serrated
Sign Text
Chock Your Wheels
Handle Type
Extended
Number of Chocks
1

Description

Wheel Chock, Yellow, Includes Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.