Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Aluminum Yard Ramp W/ Aluminum Grating AY-167230

Aluminum Yard Ramp W/ Aluminum Grating (Discontinued)

  • Mfr # AY-167230
  • Zoro # G5215397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AY-167230
Zoro #
G5215397
UPC #
691215049160
Country of Origin
United States

Dimensions

Overall Length
360
Overall Width
74
Usable Width
74

Details

Item
Yard Ramp with Aluminum Grating
Load Capacity
16000
Material
Aluminum

Description

Aluminum Yard Ramp W/ Aluminum Grating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.