Zoro Homepage
This item is Discontinued.
Vestil Aluminum Yard Ramp With Steel Grating SY-257236-L

Aluminum Yard Ramp With Steel Grating (Discontinued)

  • Mfr # SY-257236-L
  • Zoro # G5215205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY-257236-L
Zoro #
G5215205
UPC #
691215049085
Country of Origin
United States

Dimensions

Overall Length
432
Overall Width
74
Usable Width
74

Details

Item
Yard Ramp With Steel Grating
Load Capacity
25000
Material
Aluminum/Steel

Description

Aluminum Yard Ramp With Steel Grating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.