Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Approach Plate, Steel, w/Beveled Egde

  • Mfr # AP-BE

  • Zoro # G3806936


product price: $369.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
96 in
Overall Width
12 in
Material
Steel
Includes
Beveled Edge
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-BE
Zoro #
G3806936
UPC #
691215059060
Country of Origin
United States

Dimensions

Overall Length
96 in
Overall Width
12 in
Thickness
1/4 in
Usable Width
96 in
Overall Thickness
1/4 in

Details

Item
Approach Plate
Material
Steel
Includes
Beveled Edge
Standards
U.S. Federal OSHA Regulations and U.S. National Standards
Features
Beveled Edges

Description

Approach Plate, Steel, Overall Length 96 in, Overall Width 12 in, Usable Width 96 in, Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.