Zoro Homepage

APPROACH RAMP FOR SWA-50 ONLY

  • Mfr # SWA-50-R-4848

  • Zoro # G301798085


product price: $710.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Height
2 in
Finish
Powder Coat
Color
Blue
Material
Steel
Overall Width
51.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWA-50-R-4848
Zoro #
G301798085
UPC #
691215093620
Country of Origin
United States

Dimensions

Height
2 in
Overall Width
51.1875
Width
51.1875
Size
39.9375 x 51.1875 x 2

Details

Finish
Powder Coat
Color
Blue
Material
Steel
For Use With
SWA-50
Application
Optional approach ramp allows the operator to load and unload the machine with a pallet truck.
Features
Tread plate design provides a non-slip grip. Steel construction offers long lasting rugged use. High capacity design handles the heaviest loads. Ramp construction allows use without the need fork truck

Description

Optional Approach Ramp allows the operator to load and unload the machine with a pallet truck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.