Zoro Homepage

Approach Ramp Option 36x65

  • Mfr # ARX-3665-5.5

  • Zoro # G705445202


product price: $802.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
64.8125
Overall Width
39.5
Material
Steel
Raised Height
5.5
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARX-3665-5.5
Zoro #
G705445202
UPC #
691215319843
Country of Origin
United States

Dimensions

Overall Length
64.8125
Overall Width
39.5
Raised Height
5.5
Usable Width
36
Overall Height
5.5

Details

Material
Steel
Color
Blue

Description

Optional approach ramp for Low Profile scissor table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.