Zoro Homepage

APPROACH RAMP/SCALE FOR SWA-70 ONLY

  • Mfr # SWA-70-R-4860-SCL

  • Zoro # G301798238


product price: $1,146.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Width
51.3125
For Use With
SWA-70
Height
5.4375 in
Color
Blue
Size
74.8125 x 51.3125 x 5.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWA-70-R-4860-SCL
Zoro #
G301798238
UPC #
691215093682
Country of Origin
United States

Dimensions

Width
51.3125
Height
5.4375 in
Size
74.8125 x 51.3125 x 5.4375
Overall Width
51.3125

Details

For Use With
SWA-70
Color
Blue
Material
Steel
Features
Tread plate design provides a non-slip grip. Steel construction offers long lasting rugged use. High capacity design handles the heaviest loads. Ramp construction allows use without the need fork truck
Finish
Powder Coat
Application
Optional approach ramp for scale.

Description

Optional Approach Ramp for Scale.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.