Zoro Homepage

Automatic Eagle Beak Drum Lifter, 1K

  • Mfr # FMDL-1

  • Zoro # G1746600


product price: $1,053.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Height
31.25
Width
28.5
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMDL-1
Zoro #
G1746600
UPC #
691215020664
Country of Origin
United States

Dimensions

Height
31.25
Width
28.5
Overall Length
42.625
Overall Width
28.5
Overall Height
31.25
Length
42.625

Details

Item
Drum Lifter
Material
Steel
Color
Blue
Finish
Powder Coat

Description

Drum Lifter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.