Bar Rack Starter Unit - Single-Sided
Mfr # BAR-R-84-S
Zoro # G5215975
product price: $967.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Depth
38.5 in
Height
80.5 in
Material
Steel
Load Capacity
3,500 lb
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAR-R-84-S
Zoro #
G5215975
UPC #
691215055628
Country of Origin
United States
Dimensions
Depth
38.5 in
Height
80.5 in
Overall Width
84.0625
Size
38.5 x 84.0625 x 80.5
Details
Material
Steel
Load Capacity
3,500 lb
Finish
Painted
Item
Single Sided Starter Bar Storage Rack
Levels
7
Features
Single sided starter unit for stock storage space. Includes two uprights and one set of cross braces. Increases storage room when it is put in place. Add-on unit option is ideal for more storage room
Description
Bar Rack Starter Unit - Single-Sided, Overall Width 38 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.