Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basement Floor Jack, 100" Max Height

  • Mfr # FJB-100

  • Zoro # G1746643


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
8438 lb.
Lifting Height Max.
100"
Material
Steel
Type
Basement Floor Jack
Features
Max. Height 100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJB-100
Zoro #
G1746643
UPC #
691215020350
Country of Origin
China

Dimensions

Lifting Height Max.
100"
Length
11-3/4"

Details

Lifting Capacity
8438 lb.
Item
Basement Floor Jack
Material
Steel
Type
Basement Floor Jack
Features
Max. Height 100"
Base
6" x 3-1/2"
Product Type
Basement Floor Jack,100" Max Height

Description

Basement Floor Jack,100 In. Max Height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.