Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basement Floor Jack, 150" Max Height

  • Mfr # FJB-150

  • Zoro # G1746652


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
11200 lb.
Lifting Height Max.
150"
Type
Basement Floor Jack
Material
Steel
Features
Max. Height 150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJB-150
Zoro #
G1746652
UPC #
691215020367
Country of Origin
China

Dimensions

Lifting Height Max.
150"

Details

Lifting Capacity
11200 lb.
Item
Basement Floor Jack
Type
Basement Floor Jack
Material
Steel
Features
Max. Height 150"
Base
6" x 3-1/2"

Description

Basement Floor Jack,150 In. Max Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.