Zoro Homepage

Basement Floor Jack, 36" Max Height

  • Mfr # FJB-36

  • Zoro # G1746573


product price: $67.19
/ea

Key Features

Lifting Capacity
9738 lb.
Lifting Height Max.
36"
Features
Max. Height 36"
Material
Steel
Type
Basement Floor Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJB-36
Zoro #
G1746573
UPC #
691215020381
Country of Origin
China

Dimensions

Lifting Height Max.
36"
Length
11-3/4"

Details

Lifting Capacity
9738 lb.
Item
Basement Floor Jack
Features
Max. Height 36"
Material
Steel
Type
Basement Floor Jack
Base
6" x 3-1/2"

Description

Basement Floor Jack,36 In. Max Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.