Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam Clamp Horizontal Lift Style, 1K lb.

  • Mfr # BC-1

  • Zoro # G5045577


product price: $58.49
/ea

Key Features

Overall Length
16.5 in
Material
Steel
Maximum Load Capacity
1000 lbs
Height
6.25 in
Sub-Category
Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-1
Zoro #
G5045577
UPC #
691215004558
Country of Origin
China

Dimensions

Overall Length
16.5 in
Height
6.25 in
Width
3.5 in

Details

Item
Threaded Rod Hanger
Material
Steel
Maximum Load Capacity
1000 lbs
Sub-Category
Clamps
Color
Orange
Product Type
Beam Clamp Horizontal Lift Style,1K lb.

Description

Beam Clamp Horizontal Lift Style,1K lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.