Black Crown Pallet Truck Caddy 7 3/4 x 16 1/4 x 18 5/8

  • Mfr # P-CADDY-BK-CWN

  • Zoro # G1749251


product price:  $60.89
/ea

Key Features

Overall Height
18.625
Overall Length
7.75
Overall Width
16.25
Material
Virgin LDPE
Accessory Type
Black Econo Crown Pallet Truck Caddy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-CADDY-BK-CWN
Zoro #
G1749251
UPC #
691215107372
Country of Origin
United States

Dimensions

Overall Height
18.625
Overall Length
7.75
Overall Width
16.25

Details

Material
Virgin LDPE
Item
Black Econo Crown Pallet Truck Caddy
Accessory Type
Black Econo Crown Pallet Truck Caddy

Description

Black Econo Crown Pallet Truck Caddy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.