Zoro Homepage

BLACK DRUM COVER 55 GALLON

  • Mfr # DC-P-55-BK

  • Zoro # G401794154


product price: $38.55
/ea
Sold in multiples of 2 for $77.10

Key Features

Outside Dia.
24.75 in
Length
24.75
Width
24.75
Color
Black
Height
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-P-55-BK
Zoro #
G401794154
UPC #
691215121095
Country of Origin
United States

Dimensions

Outside Dia.
24.75 in
Length
24.75
Width
24.75
Height
5.25
Overall Length
24.75
Overall Height
5.25
Overall Width
24.75
Depth
24.75
Size
24.75 x 24.75 x 5.25

Details

Color
Black
Material
Low Density Polyethylene (LDPE)
Features
Perfect for 55 gallon drums. Closed head for security. Strong construction for outdoor use. Lightweight for easy lifting
Weight
2
Application
Protect your drums from bung seepage and unprotected outdoor storage situations.

Description

Protect your drums from bung seepage and unprotected outdoor storage situations. Convenient, and designed for years of reliable use. A low-density polyethylene construction with detents holds the lid securely.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.