Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Hardened Molded Rubber Bumper 10 In 4 piece

  • Mfr # DBE-10-4

  • Zoro # G5440219


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
4.5
Overall Height
3
Overall Length
10
For Use With
This bumper provides high impact resistance and steel reinforcement rings molded into each bumper for installation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBE-10-4
Zoro #
G5440219
UPC #
691215076555
Country of Origin
China

Dimensions

Overall Width
4.5
Overall Height
3
Overall Length
10
Width
4.5
Height
3 in
Length
10 in
Platform Length
10"

Details

Item
Hardened Molded,Rubber Bumper Four,10"
Color
Black
For Use With
This bumper provides high impact resistance and steel reinforcement rings molded into each bumper for installation.
Features
Fiber reinforced rubber construction containing nylon and polyester can be used in all weather conditions. Hardened molded design offers high impact resistance for long lasting use. Steel reinforcement rings molded into each bumper for quick installation. Uses anchor bolts for a solid lag down position
Includes
Steel reinforcement rings
Material
Rubber
Product Type
Hardened Molded,Rubber Bumper Four,10"
Assembled
Yes

Description

Hardened Molded,Rubber Bumper Four,10 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.