Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK PIPE RAILING BARRICADE BASE W/FEET

  • Mfr # VDKR-BB-F-BK

  • Zoro # G201793593


product price: $25.99
/ea
Sold in multiples of 2 for $51.98

Key Features

Depth
3 in.
Material
Steel
Finish
Powder Coat
Length
3
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-BB-F-BK
Zoro #
G201793593
UPC #
691215361552
Country of Origin
United States

Dimensions

Depth
3 in.
Length
3
Height
8.0625
Width
18.125
Overall Length
3 in.
Overall Height
8-1/16 in.
Overall Width
18-1/8 in.
Length (Ft.)
1/4 ft.

Details

Item
Rail Barricade Base w/Feet Black
Material
Steel
Finish
Powder Coat
Weight
5
For Use With
VDKR-2, ADKR-2, ADKR-2-BK, ADKR-2-BN, ADKR-2-GN, ADKR-2-OR, ADKR-2-RD, ADKR-2-YL, VDKR-3, ADKR-3, ADKR-3-BK, ADKR-3-BN, ADKR-3-GN, ADKR-3-OR, ADKR-3-RD, ADKR-3-YL, VDKR-4, ADKR-4, ADKR-4-BK, ADKR-4-BN, ADKR-4-GN, ADKR-4-OR, ADKR-4-RD, ADKR-4-YL, VDKR-5, ADKR-5, ADKR-5-BK, ADKR-5-BN, ADKR-5-GN, ADKR-5-OR, ADKR-5-RD, ADKR-5-YL, VDKR-6, ADKR-6, ADKR-6-BK, ADKR-6-BN, ADKR-6-GN, ADKR-6-OR, ADKR-6-RD, ADKR-6-YL, VDKR-7, ADKR-7, ADKR-7-BK, ADKR-7-BN, ADKR-7-GN, ADKR-7-OR, ADKR-7-RD, ADKR-7-YL, VDKR-8, ADKR-8, ADKR-8-BK, ADKR-8-BN, ADKR-8-GN, ADKR-8-OR, ADKR-8-RD, ADKR-8-YL
Color
Black
Includes
(1) Pipe Railing Barricade Base with Feet
Guard Rail Accessory Item
Pipe Railing Barricade Base with Feet
Guard Rail Item
Steel Safety Railings
Features
Heavy-duty steel construction can be used in. multiple application areas. Powder coat black fin.ish provides durability and protection. Pre-drilled lag down poin.ts saves time with in.stallation. Protects pedestrians from dangerous walkways

Description

The Barricade Base with feet is perfect for walkways and heavy foot-traffic areas. The base can be used with a new or existing safety handrail. The wide footprint gives increased stability to the handrail and its components. A simple connecting ability allows the user to secure in place and benefit from its added durability immediately. The flat bottom surface lets the unit be maneuvered while still maintaining its steadiness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.