Zoro Homepage

Black Recycled Poly Plastic Wheel Chock, 10-1/4" x 7-1/2" x 7-1/2"

  • Mfr # PWC-BK

  • Zoro # G603523033


product price: $39.55
/ea

Key Features

Width
7-1/2 in.
Height
7.5
Material
Polypropylene
Depth
10-1/4 in.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWC-BK
Zoro #
G603523033
UPC #
691215223669
Country of Origin
United States

Dimensions

Width
7-1/2 in.
Height
7.5
Depth
10-1/4 in.
Channel Width
7-1/2 in.
Length
10-1/4 in.
Overall Width
7.5
Dimensions
10.25 x 7.5 x 7.5
Overall Length
10.25

Details

Item
Recycled Plastic Whl Chck Blk
Material
Polypropylene
Color
Black
Weight
6
Wheel Chock Accessory Item
Recycled Wheel Chock
Application
The recycled plastic Wheel Chock is durable yet light enough to take along when you travel.

Description

The recycled plastic Wheel Chock is durable yet light enough to take along when you travel. Made of one-hundred (100) percent recycled plastic. Resistant to damage from sunlight, oil, salt and chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.