Black Steel Heavy Duty Skid Bucket Low Profile 72" Wide Attachment

  • Mfr # EA-SKSB-72-LPX

  • Zoro # G4862325


product price:  $2,198.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Black / Powdered Coated
Overall Width
73-13/16 in.
Overall Length
33-1/4 in.
Load Capacity
2,100 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA-SKSB-72-LPX
Zoro #
G4862325
UPC #
691215325745
Country of Origin
United States

Dimensions

Overall Width
73-13/16 in.
Overall Length
33-1/4 in.
Overall Height
19-3/8 in.
Size
33-1/4" x 73-13/16" x 19-3/8"
Platform Length
33.25"
Depth
33-1/4 in.
Height
19.25
Length
37.25
Width
72

Details

Item
72" HD Low Profile Skid Steer
Color
Black / Powdered Coated
Load Capacity
2,100 lb
Material
Steel
Includes
Universal mounting system for simple attachment. Large capacity for heavy loads.
Weight
625
Assembled
Yes

Description

A skid steer bucket is the perfect asset to the landscaping and construction industries. The low profile design and hefty volume allowance make maneuvering heavy loads a cinch. With a globally recognized attachment mechanism, connecting to an existing skid steer has never been easier. Once securely in place, the unit, along with its reinforced bottom plate, is ready to transport heavy loads and minimize manual labor time. The top of the bucket is also equipped with an anti-slip step plate for safe exiting of the skid steer. The skid steer bucket is powdered Coated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.