This item is Discontinued.

Vestil Black Steel Skid Steer Rock Grader 66" Wide Low Profile Attachment EA-SKRG-66-LP

Black Steel Skid Steer Rock Grader 66" Wide Low Profile Attachment (Discontinued)

  • Mfr # EA-SKRG-66-LP
  • Zoro # G3614461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA-SKRG-66-LP
Zoro #
G3614461
UPC #
691215336987
Country of Origin
United States

Dimensions

Overall Height
28.25
Overall Length
38.5
Overall Width
66
Size
38.5 x 66 x 28.25
Width
66
Height
28.25
Length
38.5
Depth
38.5

Details

Material
Steel
Color
Black
Weight
481
Features
Strong leading edge for digging below the surface. All welded steel construction for robust strength. Common mounting system for simple attachment. Large capacity for heavy loads
Finish
Liquid Paint
Application
A skid steer rock grater bucket works wonders in the landscaping and construction industries.

Description

A skid steer rock grader bucket works wonders in the landscaping and construction industries. With a low profile design, along with an immense structural volume, it makes loading and unloading heavy rocks as easy as ever. With a simple attachment, connecting to an existing skid steer is as quick as can be. Once in place, the bar style bottom platform is ready to transport heavy loads and minimize manual labor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.