Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Steel Waste Disposal Top For Drum

  • Mfr # TRASH-TOP-BK

  • Zoro # G5435678


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Drum Cover Color
Black
Drum Cover Material
Steel
Outside Dia.
23.5 in
Product Type
Black Steel Waste Disposal Top For Drum
Length
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRASH-TOP-BK
Zoro #
G5435678
UPC #
691215042567
Country of Origin
China

Dimensions

Outside Dia.
23.5 in
Length
24.5 in
Width
24.5 in
Height
10.75 in

Details

Drum Cover Color
Black
Drum Cover Material
Steel
Item
Black Steel Waste Disposal Top For Drum
Product Type
Black Steel Waste Disposal Top For Drum

Description

Black Steel Waste Disposal Top For Drum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.