Zoro Homepage

Blue 4 Cylinder Caddy Works With Fork Truck 800 lb Capacity

  • Mfr # CYL-P-4

  • Zoro # G5045017


product price: $478.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
35-1/4 in.
Overall Length
24-1/2 in.
Overall Width
38-1/4 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-P-4
Zoro #
G5045017
UPC #
691215050463
Country of Origin
United States

Dimensions

Overall Height
35-1/4 in.
Overall Length
24-1/2 in.
Overall Width
38-1/4 in.
Platform Length
24.5"
Height
36 in
Length
25 in
Width
38.25
Depth
24-1/2 in.
Size
24-1/2" x 38-1/4" x 35-1/4"

Details

Material
Steel
Color
Blue
Load Capacity
800 lb.
Item
Cylinder Pallet Rack,4 Cylinder Max
Assembled
Yes
Includes
This unit comes complete with safety chains to secure the cylinders in place.
For Use With
Cylinders
Weight
131
Features
Cylinder caddy with fork mounted style transports cylinders for ideal operation; Safety chains secures cylinder to cart for maximum security and efficiency; Features durable construction for added strength and long life; Use in industrial applications for optimal results
Application
A Cylinder caddy transports cylinders safely with this fork mounted style.
Power Source
Manual

Description

Cylinder Pallet Rack,4 Cylinder Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.