Blue Barrel/Drum Truck 800 lb Capacity Rubber-on-Steel Wheels

  • Mfr # DBT-1200

  • Zoro # G5440191


product price:  $279.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Height
60
Width
29
Overall Length
20.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBT-1200
Zoro #
G5440191
UPC #
691215012706
Country of Origin
China

Dimensions

Height
60
Width
29
Overall Length
20.25
Overall Height
60
Overall Width
29
Length
20.25

Details

Item
Mold-On-Rubber Barrel,Drum Truck,800 lb.
Material
Steel
Color
Blue
Finish
Painted
Features
Barrel/drum truck handles steel or fiber units for ideal operation. Chime hook secures the drum and kickstand holds unit at a tilt for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Product Type
Mold-On-Rubber Barrel,Drum Truck,800 lb.

Description

Mold-On-Rubber Barrel,Drum Truck,800 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.