Zoro Homepage
This item is Discontinued.
Vestil Blue Cantilever Double Upright Medium Duty Set 6ft Height 24" Arms MDU-C-6-24-SET

Blue Cantilever Double Upright Medium Duty Set 6ft Height 24" Arms (Discontinued)

  • Mfr # MDU-C-6-24-SET
  • Zoro # G4982516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDU-C-6-24-SET
Zoro #
G4982516
UPC #
691215102520
Country of Origin
China

Dimensions

Depth
58"
Width
47"
Height
72"

Details

Load Capacity
2400 lb.
Item
Cantilever Double Upright MD
Material
Steel

Description

Cantilever Double Upright,MD,6ft,24 In.,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.