This item is Discontinued.

Vestil Blue Electrician Cart 1000 lb Capacity 24 x 48 Poly-on-Steel Casters ELEC-2448-2

Blue Electrician Cart 1000 lb Capacity 24 x 48 Poly-on-Steel Casters (Discontinued)

  • Mfr # ELEC-2448-2
  • Zoro # G7459789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELEC-2448-2
Zoro #
G7459789
UPC #
691215018524
Country of Origin
United States

Dimensions

Outside Width
40.1875"
Platform Length
47.625"
Overall Width
40.1875
Overall Height
41.1875
Overall Length
47.625
Rear Caster Wheel Dia.
5"
Depth
48 in
Width
40.1875
Wheel Width
2"

Details

Material
Steel
Color
Blue
Load Capacity
1000 lb
Item
Electrician Cart 1000 lb.,Capacity
Assembled
No
Number of Shelves
2
Includes
(4) Poly-on-Steel 5 x 2 - (2) Rigid (2) Swivel with Brake
Features
Extended handle to promote good posture. Sleek smooth finish for great care of products. Large platform for transferring many tools at one time. High top platform reduces need of bending and twisting
Wheel Material
Poly-On-Steel
For Use With
The unit is designed to transport the materials needed for restoring and installing electrical fixtures.

Description

Electrician Cart 1000 lb.,Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.